- For all Lincoln Grease Guns except Model 1134
- 16 oz Bulk, or 14.5 oz Cartridge Capacity
- High Strength
- Transparent
features
- High strength, transparent tube assembly
- Provides positive grease type identification (with cartridges)
- Provides visibility to remaining grease in tube (bulk)
- Provides visibility to air pockets (bulk)
- Provides visibility to grease separation or contamination (bulk)
- Eliminates risk of mixing incompatible greases
- Military proven
includes
- Clamshell packaging
| Outside Dia. | 2.7000 in |
| Overall Length | 10.700 in |
| Use With | For all Lincoln Grease Guns except Model 1134 |
| Capacity | 14.5 oz Cartridge, 16 oz Bulk |
| Weight | 0.9 LB |
| EAN or UPC | 95992098074 |

