- Metric
- 12 Points
applications
- Lubrication
features
- Operating pressure, is rated for whip hoses only
| Body Material | Steel |
| Thread - TPI or Pitch | 1/8 in NPT(M) x 1/8 in NPT(M) |
| Type | Adapter |
| Shape | Straight |
| Overall Length | 7.720 in |
| Operating Pressure [Max] | 4500 psi |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.1 LB |

