- Maximum Working Pressure 4,500 psi
- Includes Whip Hose, Coupler, and Locking Sleeve
description
- Hose assembly for contacting hydraulic fittings.
features
- Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque
includes
- 81980 locking sleeve
- 1/8" x 4" pipe extension
| Length | 12 in |
| Working Pressure [Max] | 4,500 psi |
| Hose Type | Whip |
| Coupler Type | Hydraulic |
| Use With | Hydraulic Fittings |
| Threads | 1/8 NPT |
| Weight | 0.6 LB |
| EAN or UPC | 95992817958 |

