- Adapter
- Straight
- 1/2 in NPT(m) x 1/2 in NPT(m)
applications
- Lubrication
features
- Operating pressure, is rated for whip hoses only
| Type | Adapter |
| Thread - TPI or Pitch | 1/2 in NPT(m) x 1/2 in NPT(m) |
| Shape | Straight |
| Operating Pressure [Max] | 4500 psi |
| Weight | 0.7 LB |

