- Adapter
- 90º Angle
- 1/8 in NPT(M) x 1/8 in NPT(M)
description
- We offer a wide range of general purpose hammers with impact-resistant fiberglass handles, all designed with GEARWRENCH's signature strength and innovation. The heads are drop-forged from alloy steel and are fully polished. They are available in ball pein, claw, sledge, and rubber mallet styles for a range of applications. They all feature an ergonomic cushioned grip for your comfort. They are great for both professionals and DIY hobbyists.
applications
- Lubrication
features
- Operating pressure, is rated for whip hoses only
| Shape | 90º Angle |
| Type | Adapter |
| Operating Pressure [Max] | 4500 psi |
| Body Material | Steel |
| Thread - TPI or Pitch | 1/8 in NPT(M) x 1/8 in NPT(M) |
| Weight | 0.4 LB |
| EAN or UPC | 95992822518 |

