Skip to content Skip to navigation menu
Martin1 C 75 SF

1 C 75 SF

CONVENTIONAL STOCK QD SHEAVE 1 GROOVE; 7.9" OUTSIDE DIAMETER; C BELT SIZE; SF BUSHING REQUIRED; 1/2" TO 2 15/
Item #100785658
Martin1 C 75 SF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Sheave Type QD
O.D. 7.9 in
Belt Cross Section C
Material Internal Use Cast Iron
Bushing Bore [Min] 0.5 in
Bushing Bore Size [Max] 2.938 in
Material External Use Cast Iron
Face Width 1.376 in
Bushing Bore Size [Min] 0.5 in
Bushing Style QD
Construction Internal Solid
Pitch Dia. 7.9 in
No. of Grooves 1
Weight 9.0 LB
EAN or UPC 697950084992
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison