Martin
1 C 80 SF
CONVENTIONAL STOCK QD SHEAVE 1 GROOVE; 8.4" OUTSIDE DIAMETER; C BELT SIZE; SF BUSHING REQUIRED; 1/2" TO 2 15/
Item #100785659
| Belt Cross Section | C |
| Bushing Bore [Min] | 0.5 in |
| Sheave Type | QD |
| O.D. | 8.4 in |
| Bushing Bore Size [Min] | 0.5 in |
| Construction Internal | Solid |
| Pitch Dia. | 8.4 in |
| Material External Use | Cast Iron |
| No. of Grooves | 1 |
| Material Internal Use | Cast Iron |
| Face Width | 1.376 in |
| Bushing Bore Size [Max] | 2.938 in |
| Bushing Style | QD |
| Weight | 10.0 LB |
| EAN or UPC | 697950085005 |
