| No. of Grooves | 10 |
| O.D. | 31.5 in |
| Pitch Dia. | 31.5 in |
| Bushing Style | TB |
| Belt Cross Section | 5V |
| Bushing Bore Size [Max] | 4.5 in |
| Material Internal Use | Cast Iron |
| Bushing Bore [Min] | 1.938 in |
| Face Width | 7.192 in |
| Bushing Bore Size [Min] | 1.938 in |
| Construction Internal | Arm/Spoke |
| Material External Use | Cast Iron |
| Sheave Type | TB |
| Weight | 64.0 LB |
| EAN or UPC | 697950515298 |

