| Bushing Bore Size [Max] | 4.188 in |
| Sheave Type | MST |
| O.D. | 18.4 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Face Width | 10.376 in |
| No. of Grooves | 10 |
| Bushing Bore [Min] | 1.875 in |
| Bushing Style | MST |
| Belt Cross Section | C |
| Bushing Bore Size [Min] | 1.875 in |
| Pitch Dia. | 18.4 in |
| Weight | 163.0 LB |
| EAN or UPC | 697950756714 |

