| O.D. | 3.694 in |
| Length Through Bore | 1.62 in |
| Finished Bore Size | 1.625 in |
| Material Internal Use | Carbon Steel |
| Weight | 1.35 LB |
| EAN or UPC | 697950285368 |
| O.D. | 3.694 in |
| Length Through Bore | 1.62 in |
| Finished Bore Size | 1.625 in |
| Material Internal Use | Carbon Steel |
| Weight | 1.35 LB |
| EAN or UPC | 697950285368 |