- 10010849 / 1030T31/35 SHAFT HUB 1.6250 BORE-NON STK
description
- 0704928 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1030T with a 2.340-inch outside barrel diameter and 1.63-inch length for grid couplings.
| Hub Setscrew Axial Location | 1.24 |
| Hub Straight Bore Diameter [Min] | 1.625 in |
| Hub Straight Bore Diameter [Nom] | 1.625 in |
| Keyway ANSI Standard | Yes |
| Volume | 1.573 CDM |
| Keyway Depth | 0.188 in |
| No. of Keyways | 1 |
| Keyway Width | 0.375 in |
| Coupling Size | 1030T31/35 |
| Hub Barrel O.D. | 2.34 in |
| Hub Bore Fit | Clearance |
| Coupling Type | Grid |
| Hub Type | T31/T35 Shaft Hub |
| Series | Hubs |
| Hub Length Through Bore | 1.63 in |
| Hub Straight Bore Diameter [Max] | 1.626 in |
| No. of Set Screws | 1 |
| Hub Material | Steel |
| Hub Style | Bored |
| Keyway Fit | Commercial |
| Coupling Style | Spacer |
| Weight | 1.59 LB |
| EAN or UPC | 782934002649 |

