| Length Through Bore | 3 in |
| Finished Bore Size | 1.563 in |
| Material Internal Use | Carbon Steel |
| Weight | 8.51 LB |
| EAN or UPC | 697950250199 |
| Length Through Bore | 3 in |
| Finished Bore Size | 1.563 in |
| Material Internal Use | Carbon Steel |
| Weight | 8.51 LB |
| EAN or UPC | 697950250199 |