- 10011580 / 1070T HUB 1.5625 BORE - non stk
description
- 0788447 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1070T with a 3.440-inch outside barrel diameter and 3.00-inch length for grid couplings.
| Hub Style | Bored |
| No. of Keyways | 1 |
| Hub Type | T-Hub |
| Hub Straight Bore Diameter [Max] | 1.564 in |
| Keyway Depth | 0.188 in |
| Keyway Fit | Commercial |
| Series | Hubs |
| Hub Barrel O.D. | 3.44 in |
| Hub Length Through Bore | 3 in |
| Hub Bore Fit | Clearance |
| Hub Straight Bore Diameter [Nom] | 1.563 in |
| Coupling Size | 1070T |
| Coupling Type | Grid |
| Hub Straight Bore Diameter [Min] | 1.563 in |
| Hub Material | Steel |
| Keyway ANSI Standard | Yes |
| Hub Setscrew Axial Location | 2.12 |
| No. of Set Screws | 1 |
| Volume | 2.71 CDM |
| Keyway Width | 0.375 in |
| Weight | 7.38 LB |
| EAN or UPC | 782934147289 |

