| O.D. | 6.348 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 2.125 in |
| Weight | 19.1 LB |
| EAN or UPC | 697950125596 |
| O.D. | 6.348 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 2.125 in |
| Weight | 19.1 LB |
| EAN or UPC | 697950125596 |