| Material Internal Use | Carbon Steel |
| Length Through Bore | 4 in |
| Finished Bore Size | 2.125 in |
| O.D. | 8.252 in |
| Weight | 28.55 LB |
| EAN or UPC | 697950284316 |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 4 in |
| Finished Bore Size | 2.125 in |
| O.D. | 8.252 in |
| Weight | 28.55 LB |
| EAN or UPC | 697950284316 |