| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.875 in |
| Length Through Bore | 4.748 in |
| Bore Type | Finished Bore |
| O.D. | 7.472 in |
| Weight | 29.81 LB |
| EAN or UPC | 697950291420 |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.875 in |
| Length Through Bore | 4.748 in |
| Bore Type | Finished Bore |
| O.D. | 7.472 in |
| Weight | 29.81 LB |
| EAN or UPC | 697950291420 |