| Length Through Bore | 5 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.875 in |
| O.D. | 8.192 in |
| Weight | 41.34 LB |
| EAN or UPC | 697950291130 |
| Length Through Bore | 5 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 2.875 in |
| O.D. | 8.192 in |
| Weight | 41.34 LB |
| EAN or UPC | 697950291130 |