| Bore Type | Finished Bore |
| Length Through Bore | 6.374 in |
| Finished Bore Size | 4.938 in |
| Material Internal Use | Carbon Steel |
| O.D. | 10.754 in |
| Weight | 80.19 LB |
| EAN or UPC | 697950290751 |
| Bore Type | Finished Bore |
| Length Through Bore | 6.374 in |
| Finished Bore Size | 4.938 in |
| Material Internal Use | Carbon Steel |
| O.D. | 10.754 in |
| Weight | 80.19 LB |
| EAN or UPC | 697950290751 |