- 10011624 / 1130T HUB 4.9375 NON-STK
description
- 0788501 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1130T with a 8.560-inch outside barrel diameter and 6.38-inch length for grid couplings.
| Coupling Size | 1130T |
| Hub Material | Steel |
| Hub Type | T-Hub |
| Hub Straight Bore Diameter [Nom] | 4.938 in |
| Hub Straight Bore Diameter [Min] | 4.934 in |
| Coupling Type | Grid |
| Keyway ANSI Standard | Yes |
| Series | Hubs |
| Hub Bore Fit | Interference |
| Hub Length Through Bore | 6.38 in |
| Hub Style | Bored |
| Keyway Depth | 0.625 in |
| Hub Barrel O.D. | 8.56 in |
| Volume | 3.54 CDM |
| Keyway Width | 1.25 in |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Hub Straight Bore Diameter [Max] | 4.936 in |
| Weight | 2.0 LB |
| EAN or UPC | 782934147906 |

