| Bushing Bore Size [Max] | 6 in |
| Bushing Bore Size [Min] | 3 in |
| Sheave Type | TB |
| Bushing Style | TB |
| O.D. | 35.5 in |
| Construction Internal | Arm/Spoke |
| Material External Use | Cast Iron |
| Face Width | 13.875 in |
| No. of Grooves | 12 |
| Pitch Dia. | 35.5 in |
| Bushing Bore [Min] | 3 in |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 8V |
| Weight | 185.0 LB |
| EAN or UPC | 697950514680 |

