| Bushing Bore [Min] | 3.375 in |
| Bushing Bore Size [Min] | 3.375 in |
| Pitch Dia. | 48 in |
| Material External Use | Cast Iron |
| O.D. | 48 in |
| Face Width | 13.875 in |
| No. of Grooves | 12 |
| Belt Cross Section | 8V |
| Bushing Bore Size [Max] | 7.438 in |
| Sheave Type | MST |
| Bushing Style | MST |
| Material Internal Use | Cast Iron |
| Weight | 1000.0 LB |
| EAN or UPC | 697950754987 |

