Martin
2 3V 500 TB
HI-CAP WEDGE TAPER LOCK SHEAVE 2 GROOVES; 5" OUTSIDE DIAMETER; 3V BELT SIZE; 1610 BUSHING REQUIRED; 1/2" TO 1 1
Item #100785929
| Material Internal Use | Carbon Steel |
| Sheave Type | TB |
| Bushing Bore Size [Max] | 1.625 in |
| Bushing Style | TB |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| No. of Grooves | 2 |
| Pitch Dia. | 5 in |
| Bushing Bore [Min] | 0.5 in |
| Belt Cross Section | 3V |
| O.D. | 5 in |
| Face Width | 1.094 in |
| Construction Internal | Solid |
| Weight | 3.6 LB |
| EAN or UPC | 697950154206 |
