| No. of Grooves | 2 |
| Material External Use | Steel |
| Bushing Style | MST |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 4.6 in |
| Face Width | 1.688 in |
| Construction Internal | Solid |
| Bushing Bore [Min] | 0.75 in |
| O.D. | 4.6 in |
| Bushing Bore Size [Max] | 2.688 in |
| Bushing Bore Size [Min] | 0.75 in |
| Belt Cross Section | 5V |
| Sheave Type | MST |
| Weight | 6.6 LB |
| EAN or UPC | 697950737515 |

