| Construction Internal | Solid |
| O.D. | 6.95 in |
| Sheave Type | MST |
| Bushing Style | MST |
| Face Width | 1.75 in |
| Bushing Bore Size [Max] | 2.688 in |
| Material External Use | Steel |
| Pitch Dia. | 6.95 in |
| Bushing Bore [Min] | 0.75 in |
| Bushing Bore Size [Min] | 0.75 in |
| Material Internal Use | Carbon Steel |
| No. of Grooves | 2 |
| Belt Cross Section | AB |
| Weight | 11.1 LB |
| EAN or UPC | 697950738598 |

