| Sheave Type | MST |
| No. of Grooves | 2 |
| Pitch Dia. | 7.15 in |
| Bushing Style | MST |
| O.D. | 7.15 in |
| Face Width | 1.75 in |
| Belt Cross Section | AB |
| Weight | 8.0 LB |
| EAN or UPC | 697950707334 |
| Sheave Type | MST |
| No. of Grooves | 2 |
| Pitch Dia. | 7.15 in |
| Bushing Style | MST |
| O.D. | 7.15 in |
| Face Width | 1.75 in |
| Belt Cross Section | AB |
| Weight | 8.0 LB |
| EAN or UPC | 697950707334 |