| Pitch Dia. | 9 in |
| O.D. | 9 in |
| Material Internal Use | Cast Iron |
| Bushing Style | MST |
| Belt Cross Section | B |
| No. of Grooves | 2 |
| Face Width | 1.75 in |
| Sheave Type | MST |
| Weight | 17.0 LB |
| EAN or UPC | 697950707273 |
| Pitch Dia. | 9 in |
| O.D. | 9 in |
| Material Internal Use | Cast Iron |
| Bushing Style | MST |
| Belt Cross Section | B |
| No. of Grooves | 2 |
| Face Width | 1.75 in |
| Sheave Type | MST |
| Weight | 17.0 LB |
| EAN or UPC | 697950707273 |