Martin
2 C 160 SF
CONVENTIONAL STOCK QD SHEAVE 2 GROOVES; 16.4" OUTSIDE DIAMETER; C BELT SIZE; SF BUSHING REQUIRED; 1/2" TO 2 1
Item #100786061
| Bushing Bore [Min] | 0.5 in |
| Face Width | 2.375 in |
| Material External Use | Cast Iron |
| Bushing Style | QD |
| Bushing Bore Size [Max] | 2.938 in |
| No. of Grooves | 2 |
| O.D. | 16 in |
| Construction Internal | Arm/Spoke |
| Sheave Type | QD |
| Belt Cross Section | C |
| Pitch Dia. | 16 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Weight | 40.0 LB |
| EAN or UPC | 697950105994 |
