Skip to content Skip to navigation menu
Martin2 C 80 SF

2 C 80 SF

CONVENTIONAL STOCK QD SHEAVE 2 GROOVES; 8.4" OUTSIDE DIAMETER; C BELT SIZE; SF BUSHING REQUIRED; 1/2" TO 2 15
Item #100786076
Martin2 C 80 SF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Belt Cross Section C
Pitch Dia. 8 in
Bushing Bore Size [Max] 2.938 in
Bushing Style QD
Face Width 2.375 in
Construction Internal Solid
No. of Grooves 2
Bushing Bore [Min] 0.5 in
O.D. 8 in
Material Internal Use Cast Iron
Bushing Bore Size [Min] 0.5 in
Material External Use Cast Iron
Sheave Type QD
Weight 17.0 LB
EAN or UPC 697950106083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison