| Bushing Style | TB |
| Pitch Dia. | 5.5 in |
| Bushing Bore Size [Max] | 1.625 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Cross Section | 5V |
| Construction Internal | Solid |
| No. of Grooves | 3 |
| Bushing Bore [Min] | 0.5 in |
| Material Internal Use | Carbon Steel |
| Sheave Type | TB |
| O.D. | 5.5 in |
| Material External Use | Steel |
| Face Width | 2.376 in |
| Weight | 15.0 LB |
| EAN or UPC | 697950515335 |

