| O.D. | 13.95 in |
| Face Width | 2.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Bushing Bore [Min] | 0.5 in |
| Sheave Type | TB |
| Pitch Dia. | 13.95 in |
| Bushing Bore Size [Max] | 2.5 in |
| Bushing Style | TB |
| Belt Cross Section | AB |
| No. of Grooves | 3 |
| Construction Internal | Arm/Spoke |
| Weight | 25.0 LB |
| EAN or UPC | 697950514604 |

