| Sheave Type | MST |
| Bushing Bore Size [Min] | 1.125 in |
| No. of Grooves | 3 |
| Construction Internal | Arm/Spoke |
| Bushing Bore [Min] | 1.125 in |
| Belt Cross Section | B |
| Pitch Dia. | 15.4 in |
| Bushing Style | MST |
| Bushing Bore Size [Max] | 3.75 in |
| Material Internal Use | Cast Iron |
| O.D. | 15.4 in |
| Material External Use | Cast Iron |
| Face Width | 2.5 in |
| Weight | 35.5 LB |
| EAN or UPC | 697950737256 |

