Martin
3 B 250 SF
CONVENTIONAL STOCK QD SHEAVE 3 GROOVES; 25.35" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQUI
Item #100786190
| O.D. | 25 in |
| Bushing Style | QD |
| No. of Grooves | 3 |
| Material External Use | Cast Iron |
| Sheave Type | QD |
| Bushing Bore Size [Max] | 2.938 in |
| Bushing Bore Size [Min] | 0.5 in |
| Face Width | 2.5 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 25 in |
| Bushing Bore [Min] | 0.5 in |
| Construction Internal | Arm/Spoke |
| Belt Cross Section | B |
| Weight | 66.0 LB |
| EAN or UPC | 697950113050 |
