| Face Width | 2.5 in |
| Belt Cross Section | AB |
| Pitch Dia. | 5.35 in |
| Bushing Style | MST |
| Sheave Type | MST |
| Material Internal Use | Carbon Steel |
| No. of Grooves | 3 |
| O.D. | 5.35 in |
| Weight | 7.0 LB |
| EAN or UPC | 697950707099 |
| Face Width | 2.5 in |
| Belt Cross Section | AB |
| Pitch Dia. | 5.35 in |
| Bushing Style | MST |
| Sheave Type | MST |
| Material Internal Use | Carbon Steel |
| No. of Grooves | 3 |
| O.D. | 5.35 in |
| Weight | 7.0 LB |
| EAN or UPC | 697950707099 |