| Belt Cross Section | B |
| Face Width | 2.5 in |
| Material Internal Use | Cast Iron |
| No. of Grooves | 3 |
| Pitch Dia. | 9 in |
| O.D. | 9 in |
| Sheave Type | MST |
| Bushing Style | MST |
| Weight | 22.25 LB |
| EAN or UPC | 697950707433 |
| Belt Cross Section | B |
| Face Width | 2.5 in |
| Material Internal Use | Cast Iron |
| No. of Grooves | 3 |
| Pitch Dia. | 9 in |
| O.D. | 9 in |
| Sheave Type | MST |
| Bushing Style | MST |
| Weight | 22.25 LB |
| EAN or UPC | 697950707433 |