Martin
3 C 105 E
CONVENTIONAL STOCK QD SHEAVE 3 GROOVES; 10.9" OUTSIDE DIAMETER; C BELT SIZE; E BUSHING REQUIRED; 7/8" TO 3 1/
Item #100786242
| Face Width | 3.376 in |
| Material External Use | Cast Iron |
| Sheave Type | QD |
| Pitch Dia. | 10.5 in |
| O.D. | 10.5 in |
| Bushing Bore Size [Min] | 0.875 in |
| Bushing Bore Size [Max] | 8.75 in |
| Bushing Bore [Min] | 0.875 in |
| Material Internal Use | Cast Iron |
| Belt Cross Section | C |
| Bushing Style | QD |
| No. of Grooves | 3 |
| Construction Internal | Web |
| Weight | 31.0 LB |
| EAN or UPC | 697950113326 |
