Martin
3 C 50 SD
CONVENTIONAL STOCK QD SHEAVE 3 GROOVES; 5.4" OUTSIDE DIAMETER; C BELT SIZE; SD BUSHING REQUIRED; 1/2" TO 2" B
Item #100786268
| Construction Internal | Solid |
| Bushing Bore Size [Min] | 0.5 in |
| Sheave Type | QD |
| Pitch Dia. | 5 in |
| Face Width | 3.375 in |
| Bushing Style | QD |
| Bushing Bore [Min] | 0.5 in |
| Belt Cross Section | C |
| Bushing Bore Size [Max] | 2 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| O.D. | 5 in |
| No. of Grooves | 3 |
| Weight | 12.0 LB |
| EAN or UPC | 697950113463 |
