| Bushing Bore Size [Min] | 0.75 in |
| Face Width | 3.376 in |
| Bushing Bore Size [Max] | 2.688 in |
| Pitch Dia. | 9.6 in |
| Material External Use | Cast Iron |
| Construction Internal | Web |
| Belt Cross Section | C |
| Sheave Type | MST |
| Bushing Bore [Min] | 0.75 in |
| Material Internal Use | Cast Iron |
| Bushing Style | MST |
| O.D. | 9.6 in |
| No. of Grooves | 3 |
| Weight | 25.3 LB |
| EAN or UPC | 697950736037 |

