| Pitch Dia. | 4.5 in |
| Belt Cross Section | 3V |
| Construction Internal | Solid |
| Face Width | 1.906 in |
| Bushing Bore Size [Max] | 2 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Sheave Type | QD |
| Bushing Bore Size [Min] | 0.5 in |
| O.D. | 4.5 in |
| No. of Grooves | 4 |
| Bushing Style | QD |
| Bushing Bore [Min] | 0.5 in |
| Weight | 5.0 LB |
| EAN or UPC | 697950115511 |

