| Construction Internal | Solid |
| Sheave Type | MST |
| O.D. | 5.6 in |
| Face Width | 1.906 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| No. of Grooves | 4 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore Size [Max] | 1.75 in |
| Bushing Style | MST |
| Pitch Dia. | 5.6 in |
| Material Internal Use | Carbon Steel |
| Belt Cross Section | 3V |
| Weight | 8.1 LB |
| EAN or UPC | 697950733111 |

