Skip to content Skip to navigation menu
Martin4 5V 1030 E

4 5V 1030 E

5V HI-CAP WEDGE SHEAVE QD SHEAVE 3V 5V OR 8V
Item #100786345
Martin4 5V 1030 E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Bushing Bore Size [Max] 8.75 in
Sheave Type QD
Bushing Bore Size [Min] 0.875 in
Pitch Dia. 10.3 in
Face Width 3.063 in
O.D. 10.3 in
Material Internal Use Cast Iron
Bushing Bore [Min] 0.875 in
Bushing Style QD
No. of Grooves 4
Construction Internal Solid
Belt Cross Section 5V
Material External Use Cast Iron
Weight 24.0 LB
EAN or UPC 697950115603
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison