| Sheave Type | TB |
| Belt Cross Section | 5V |
| Face Width | 3.064 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Grooves | 4 |
| Material External Use | Steel |
| O.D. | 5.2 in |
| Material Internal Use | Carbon Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Style | TB |
| Pitch Dia. | 5.2 in |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 1.625 in |
| Weight | 28.0 LB |
| EAN or UPC | 697950515151 |

