| Construction Internal | Solid |
| No. of Grooves | 4 |
| Pitch Dia. | 5.9 in |
| Bushing Bore [Min] | 0.75 in |
| Belt Cross Section | 5V |
| Material External Use | Steel |
| Face Width | 3.064 in |
| O.D. | 5.9 in |
| Bushing Bore Size [Min] | 0.75 in |
| Bushing Bore Size [Max] | 2.688 in |
| Material Internal Use | Carbon Steel |
| Sheave Type | MST |
| Bushing Style | MST |
| Weight | 10.1 LB |
| EAN or UPC | 697950732688 |

