- 5V Belt Cross Section
- 6.3 in Outer Diameter
- 3.063 in Face Width
- 4 Groove
description
- Martin v-belt sheaves meet the toughest demands of industry.
| Bushing Type | QD |
| Bore Type | Bushed |
| Outside Dia. | 6.30 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| O.D. | 6.3 in |
| Bushing Bore Size [Max] | 2.625 in |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Dia. | 6.3 in |
| Face Width | 3.063 in |
| Belt Cross Section | 5V |
| Sheave Type | QD |
| No. of Grooves | 4 |
| Bore Size [Min] | 0.500 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | SK |
| Bushing Style | QD |
| Construction Internal | Solid |
| Weight | 10.0 LB |
| EAN or UPC | 697950115825 |

