| No. of Grooves | 4 |
| Bushing Style | MST |
| Belt Cross Section | 5V |
| Construction Internal | Web |
| Material External Use | Cast Iron |
| O.D. | 7.5 in |
| Material Internal Use | Cast Iron |
| Bushing Bore Size [Max] | 2.688 in |
| Bushing Bore [Min] | 0.75 in |
| Sheave Type | MST |
| Face Width | 3.064 in |
| Bushing Bore Size [Min] | 0.75 in |
| Pitch Dia. | 7.5 in |
| Weight | 18.4 LB |
| EAN or UPC | 697950732640 |

