Skip to content Skip to navigation menu
Fixed Diameter Four Groove QD Sheave

4 8V 2480 M

Fixed Diameter Four Groove QD Sheave
Item #100786417
  • 8V Belt Size
  • 4 Number of Grooves
  • 24.8 in Outside Diameter
  • QD Bushing Type
  • 2 in Minimum Bore Range
  • 4.75 in Maximum Bore Range
  • M Bushing Series
  • 4-7/8 in Face Width
+ Show More + Show Less
Fixed Diameter Four Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8V Belt Size
  • 4 Number of Grooves
  • 24.8 in Outside Diameter
  • QD Bushing Type
  • 2 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Overall Length 6.5 in
Bore Type Bushed
Pitch Diameter 24.6 in
Bushing Bore Size [Min] 2 in
Bore Range [Min] 2 in
Inch/Metric Inch
Bushing Style QD
Outside Dia. 24.80 in
Bore Range [Max] 4.75 in
Belt Cross Section 8V
Belt Size 8V
Bushing Mount Standard
Bushing Bore [Min] 2 in
Construction Internal Arm/Spoke
K (in) 0.8125 in
Bushing Part Number M
E (Knuckle Width) 0.375 in
O.D. 24.8 in
No. of Grooves 4
Material Cast Iron
Face Width 4.875 in
Bushing Series M
M 1.25 in
Bushing Bore Size [Max] 5.5 in
Material External Use Cast Iron
Length Through Bore 6.75 in
Sheave Type QD
Pitch Dia. 24.8 in
Type Arm/Spoke
Bushing Type QD
Belt Match 1, 4
Material Internal Use Cast Iron
8V Pitch Dia. 24.6 in
Weight 191.0 LB
EAN or UPC 697950116020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison