Martin
4 B 160 SF
CONVENTIONAL STOCK QD SHEAVE 4 GROOVES; 16.35" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQUI
Item #100786433
| Belt Cross Section | B |
| Construction Internal | Arm/Spoke |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.938 in |
| Sheave Type | QD |
| No. of Grooves | 4 |
| O.D. | 16 in |
| Material External Use | Cast Iron |
| Bushing Bore Size [Min] | 0.5 in |
| Face Width | 3.25 in |
| Material Internal Use | Cast Iron |
| Bushing Style | QD |
| Pitch Dia. | 16 in |
| Weight | 38.0 LB |
| EAN or UPC | 697950114712 |
