Martin
4 B 184 SF
CONVENTIONAL STOCK QD SHEAVE 4 GROOVES; 18 3/4" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQU
Item #100786434
| No. of Grooves | 4 |
| O.D. | 18.4 in |
| Belt Cross Section | B |
| Face Width | 3.25 in |
| Bushing Style | QD |
| Pitch Dia. | 18.4 in |
| Bushing Bore Size [Min] | 0.5 in |
| Construction Internal | Arm/Spoke |
| Material External Use | Cast Iron |
| Bushing Bore Size [Max] | 2.938 in |
| Material Internal Use | Cast Iron |
| Sheave Type | QD |
| Bushing Bore [Min] | 0.5 in |
| Weight | 44.0 LB |
| EAN or UPC | 697950114729 |
