Martin
4 B 200 SF
CONVENTIONAL STOCK QD SHEAVE 4 GROOVES; 20.35" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SF BUSHING REQUI
Item #100786436
| Bushing Style | QD |
| Bushing Bore [Min] | 0.5 in |
| No. of Grooves | 4 |
| Bushing Bore Size [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Belt Cross Section | B |
| Pitch Dia. | 20 in |
| Construction Internal | Arm/Spoke |
| Bushing Bore Size [Max] | 2.938 in |
| Face Width | 3.25 in |
| Sheave Type | QD |
| Material External Use | Cast Iron |
| O.D. | 20 in |
| Weight | 52.0 LB |
| EAN or UPC | 697950114736 |
