Martin
4 B 36 SD
CONVENTIONAL STOCK QD SHEAVE 4 GROOVES; 3.95" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SD BUSHING REQUIR
Item #100786444
| Belt Cross Section | B |
| Material External Use | Steel |
| Construction Internal | Solid |
| Face Width | 3.25 in |
| No. of Grooves | 4 |
| Sheave Type | QD |
| Material Internal Use | Carbon Steel |
| O.D. | 3.6 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Style | QD |
| Pitch Dia. | 3.6 in |
| Bushing Bore Size [Max] | 2 in |
| Weight | 5.0 LB |
| EAN or UPC | 697950114774 |
