Martin
4 B 64 SD
CONVENTIONAL STOCK QD SHEAVE 4 GROOVES; 6 3/4" OUTSIDE DIAMETER; A (4L) OR B (5L) BELT SIZE; SD BUSHING REQUI
Item #100786474
| Construction Internal | Solid |
| No. of Grooves | 4 |
| Bushing Bore [Min] | 0.5 in |
| Belt Cross Section | B |
| O.D. | 6.4 in |
| Pitch Dia. | 6.4 in |
| Sheave Type | QD |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Bushing Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2 in |
| Face Width | 3.25 in |
| Bushing Style | QD |
| Weight | 11.0 LB |
| EAN or UPC | 697950114927 |
